Shop All Corner Radius End Mills
Osg
Corner Radius Carbide End Mills
Mfr # VGM5-1111
Zoro # G801248875
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 1/2 in
- Neck Dia. 0.4750 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # VGM5-1111
- Zoro # G801248875
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.015 in |
Shank Dia. | 1/2 in |
Neck Dia. | 0.4750 in |
Length of Cut | 5/8 in |
Neck Length | 1/2 in |
Milling Dia. | 1/2 in |
Overall Length | 5 in |
Description
Corner Radius Carbide End Mills, 1/2 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Shrink Fit, Fractional Inch, 0.015 in, 5/8 in, 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Insulated Open End Wrench Set, 8 pc. (98 99 13 S5)
- SPEEDAIRE Air Hammer, 4 Avg CFM, 3-1/2 In Stroke (21AC10)
- X-ACTO Knife, X3000, w/Cap, Black (X3730)
- DRILLCO 29PC COBALT DRILL PAL 1/16-1/2 BY 64ths (500AW29)
- FREUD Radius Ovolo Bit, 3/16 (39-204)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-136)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia (MEF-031-375-3-010)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius With Neck 37 Degree Helix End Mill (E5G98959)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0400" Cutter dia, Overall Length: 1-1/2" (MEF-040-250-3-010)
- MICRO 100 End Mill, 4 Flute, Corner Radius, 10.0 mm Cutter dia (VLRM-100-4)
- FREUD Half Round Bit, 1/2" Radius (82-118)
- Osg Corner Radius End Mills