Shop All Corner Radius End Mills
Osg
Corner Radius Carbide End Mills
Mfr # VGM5-1039
Zoro # G201075576
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.015 in
- Number of Flutes 5
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VGM5-1039
- Zoro # G201075576
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.015 in |
Shank Dia. | 1/4 in |
Neck Dia. | 0.2370 in |
Neck Length | 1/2 in |
Length of Cut | 5/16 in |
Milling Dia. | 1/4 in |
Overall Length | 4 in |
Description
Corner Radius Carbide End Mills, 1/4 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Shrink Fit, Fractional Inch, 0.015 in, 5/16 in, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Granite Straight Edge, Pink, AA, 2x4x24 (81608)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54908)
- GROZ Aligning Bar, 36" x 7/8", Chrome Plated (33173)
- VIKING Spiral Point Tap, 20mm-2.5mm, 3 Flutes (61644)
- OSG Corner Radius Carbide End Mills (VGM5-1116)
- OSG Corner Radius Carbide End Mills (VGM5-0056)
- OSG Corner Radius Carbide End Mills (VGM5-1143)
- OSG Corner Radius Carbide End Mills (VGM7-0095)
- OSG Corner Radius Carbide End Mills (VGM5-1002)
- OSG Corner Radius Carbide End Mills (VGM5-0275)
- FREUD Radius Half Round Bit, 3/8 (82-116)
- Osg Corner Radius End Mills