Shop All Corner Radius End Mills
Osg
Corner Radius Carbide End Mills
Mfr # VGM5-1016
Zoro # G701074673
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corner Radius 0.03 in
- Number of Flutes 5
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VGM5-1016
- Zoro # G701074673
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.03 in |
Shank Dia. | 1/8 in |
Overall Length | 3 in |
Neck Length | 1/2 in |
Length of Cut | 5/32 in |
Neck Dia. | 0.1180 in |
Milling Dia. | 1/8 in |
Description
Corner Radius Carbide End Mills, 1/8 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Shrink Fit, Fractional Inch, 0.03 in, 5/32 in, 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-5/16" x 1" Annular Cutter (49-59-1312)
- DRILLCO 63/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E163)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 10mm 12 pt Metric Socket, 12 Points (40310)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #51 (C22655)
- OSG Corner Radius Carbide End Mills (VGM6-0045)
- OSG Corner Radius Carbide End Mills (VGM7-0079)
- OSG Corner Radius Carbide End Mills (VGM6-0023)
- OSG Corner Radius Carbide End Mills (VGM5-1190)
- OSG Corner Radius Carbide End Mills (VGM6-0103)
- OSG Corner Radius Carbide End Mills (VGM5-0243)
- WIDIA Cutting Tool (2A09M10005RJT UNCOATED)
- Osg End Mills