Shop All Corner Radius End Mills
Osg
Corner Radius Carbide End Mills
Mfr # VGM5-1002
Zoro # G501249011
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 1/8 in
- Length of Cut 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VGM5-1002
- Zoro # G501249011
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.01 in |
Shank Dia. | 1/8 in |
Length of Cut | 5/32 in |
Neck Length | 3/8 in |
Neck Dia. | 0.1180 in |
Milling Dia. | 1/8 in |
Overall Length | 2 1/4 in |
Description
Corner Radius Carbide End Mills, 1/8 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Shrink Fit, Fractional Inch, 0.01 in, 5/32 in, 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 14 ft. 6 in L, 1" W, 5/7 TPI, 0.035" Thick, Bimetal (ZWEG083C57S-14' 6)
- MILWAUKEE TOOL 48 in L 6 in Cap. Cast Iron Straight Pipe Wrench (48-22-7148)
- PHASE II Shore D Durometer Test Block Set, Certified (PHT975-20C)
- SLICE Pen Cutter w/Retract Blade, 5/8"x5/8"x5-1/8", Gray (SLI10512)
- OSG Corner Radius Carbide End Mills (VGM7-0110)
- OSG Corner Radius Carbide End Mills (VGM5-0275)
- OSG Corner Radius Carbide End Mills (VGM5-0170)
- OSG Corner Radius Carbide End Mills (VGM5-1140)
- OSG Corner Radius Carbide End Mills (VGM5-0243)
- OSG Corner Radius Carbide End Mills (VGM6-0050)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Corner Radius, 0.2500" (1/4), Corner Radius: 1/64" (56416)
- Osg Corner Radius End Mills