Shop All Corner Radius End Mills
Osg
Corner Radius Carbide End Mills
Mfr # VGM5-0254
Zoro # G201248741
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 1 in
- Length of Cut 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VGM5-0254
- Zoro # G201248741
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.19 in |
Shank Dia. | 1 in |
Length of Cut | 1 1/4 in |
Overall Length | 4 in |
Milling Dia. | 1 in |
Description
Corner Radius Carbide End Mills, 1 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Shrink Fit, Fractional Inch, 0.19 in, 1 1/4 in, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST OSHA Venturi Metal Nozzle Blow Gun (27202 MTLOSHA)
- DEWALT DEMOLITION BIMETAL RECIPROCATING SAW BLADES (DWAR660)
- WILLIAMS 3/8" Dr, 4# Williams Phillips Bit Socket (BA-12A-4P)
- PROTO Locking Extension 1/2" Dr, 20 in L, 1 Pieces, Chrome (J5464)
- OSG Corner Radius Carbide End Mills (VGM5-0168)
- OSG Corner Radius Carbide End Mills (VGM7-0046)
- OSG Corner Radius Carbide End Mills (VGM5-0174)
- OSG Corner Radius Carbide End Mills (VGM5-0101)
- OSG Corner Radius Carbide End Mills (VGM7-0079)
- OSG Corner Radius Carbide End Mills (VGM5-0227)
- FREUD Radius Dish Carving Bit, 1/4 (19-506)
- Osg Corner Radius End Mills