Shop All Corner Radius End Mills
Osg
Corner Radius Carbide End Mills
Mfr # VGM5-0243
Zoro # G001248705
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 3/4 in
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VGM5-0243
- Zoro # G001248705
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.03 in |
Shank Dia. | 3/4 in |
Length of Cut | 3 3/4 in |
Overall Length | 7 in |
Milling Dia. | 3/4 in |
Description
Corner Radius Carbide End Mills, 3/4 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Shrink Fit, Fractional Inch, 0.03 in, 3 3/4 in, 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=M08X35, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.4081X35)
- KO-KEN Socket TORX E8 32mm Magnet 3/8 Sq. Drive (13425EG-E8)
- ZORO SELECT SPOON STRL SAMPLER PS 2.46 ML, PK200 (H36942-0000)
- INNOVATIVE COMPONENTS T Knob, 1/4-20 Thread Size, 1"L, Thru Tap, Steel (GN4C----T1D-N--)
- OSG Corner Radius Carbide End Mills (VGM5-0174)
- OSG Corner Radius Carbide End Mills (VGM6-0076)
- OSG Corner Radius End Mill, Milling 1/2" dia. (82104621)
- OSG Corner Radius Carbide End Mills (VGM6-0050)
- OSG Corner Radius Carbide End Mills (VGM5-1143)
- OSG Corner Radius Carbide End Mills (VGM6-0074)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius With Neck 37 Degree Helix End Mill (E5G98922)
- Osg Corner Radius End Mills