Shop All Corner Radius End Mills
Osg
Corner Radius Carbide End Mills
Mfr # VGM5-0197
Zoro # G601075411
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 5/8 in
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VGM5-0197
- Zoro # G601075411
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.03 in |
Shank Dia. | 5/8 in |
Overall Length | 5 in |
Length of Cut | 2 1/2 in |
Milling Dia. | 5/8 in |
Description
Corner Radius Carbide End Mills, 5/8 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Shrink Fit, Fractional Inch, 0.03 in, 2 1/2 in, 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Chain Pipe Wrench, 95 cm Overall Length (70244)
- METABO Angle Grinder, 120VAC, 18-1/8" Tool L (WEP 17-150 Quick RT)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 4.20mm (47852)
- WESTWARD Tool Organizer, EVA, For Wrench Sets (38W625)
- OSG Corner Radius Carbide End Mills (VGM5-0174)
- OSG Corner Radius Carbide End Mills (VGM6-0050)
- OSG Corner Radius Carbide End Mills (VGM6-0023)
- OSG Corner Radius Carbide End Mills (VGM6-0183)
- OSG Corner Radius Carbide End Mills (VGM5-0046)
- OSG Corner Radius Carbide End Mills (VGM5-1133)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0400" (27240)
- Osg End Mills