Shop All Corner Radius End Mills
Osg
Corner Radius Carbide End Mills
Mfr # VGM5-0181
Zoro # G001248897
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 5/8 in
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VGM5-0181
- Zoro # G001248897
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.09 in |
Shank Dia. | 5/8 in |
Milling Dia. | 5/8 in |
Overall Length | 3 1/2 in |
Length of Cut | 1 1/4 in |
Description
Corner Radius Carbide End Mills, 5/8 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Shrink Fit, Fractional Inch, 0.09 in, 1 1/4 in, 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 6, 3 mm (1/4") Screwdriver socket 0, 8x4 mm L.28 mm (01280008)
- WESTWARD 1/4 in Drive, 1/2" Triple Square SAE Socket, 12 Points (53YR06)
- WESTWARD Adj. Wrench, 10", 1-5/16" Cap., Chrome (1NYA4)
- S&G TOOL AID THE HOOKERALL PURPOSE PULLER&EXTRACTOR (SG13700)
- OSG Corner Radius Carbide End Mills (VGM5-1133)
- OSG Corner Radius Carbide End Mills (VGM5-1140)
- OSG Corner Radius Carbide End Mills (VGM5-1164)
- OSG Corner Radius Carbide End Mills (VGM6-0103)
- OSG Corner Radius Carbide End Mills (VGM6-0074)
- OSG Corner Radius Carbide End Mills (VGM5-1111)
- OSG Corner Radius Carbide End Mills (VGM7-0106)
- Osg End Mills