Shop All Corner Radius End Mills
Osg
Corner Radius Carbide End Mills
Mfr # VGM5-0135
Zoro # G301075599
product price: $70.39
/ea
$70.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 1/2 in
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VGM5-0135
- Zoro # G301075599
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.06 in |
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Milling Dia. | 1/2 in |
Length of Cut | 1 in |
Description
Corner Radius Carbide End Mills, 1/2 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Shrink Fit, Fractional Inch, 0.06 in, 1 in, 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/4" Drive, 3/8" SAE Socket, 8 Points (M-812)
- DEWALT 7-1/4" Circular Saw Blades (DWA1714243)
- POWERBUILT 1/2" 12V Impact Wrench Kit (240067)
- CRAFTSMAN 1/2" Drive Socket Wrench Set, Metric, SAE, 33 pcs (CMMT12022)
- OSG Corner Radius Carbide End Mills (VGM5-0275)
- OSG Corner Radius Carbide End Mills (VGM5-0068)
- OSG Corner Radius Carbide End Mills (VGM5-1111)
- OSG Corner Radius Carbide End Mills (VGM6-0183)
- OSG Corner Radius Carbide End Mills (VGM6-0174)
- OSG Corner Radius Carbide End Mills (VGM5-1133)
- WALTER Metric Corner Radius & Corner Chamfer End Mills Ceramic shoulder/slot (MC275-16.0E6P150-WIS10)
- Osg End Mills