Shop All Corner Radius End Mills
Osg
Corner Radius Carbide End Mills
Mfr # VGM5-0124
Zoro # G601075565
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 1/2 in
- Milling Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VGM5-0124
- Zoro # G601075565
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.02 in |
Shank Dia. | 1/2 in |
Milling Dia. | 1/2 in |
Overall Length | 2 1/2 in |
Length of Cut | 5/8 in |
Description
Corner Radius Carbide End Mills, 1/2 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Shrink Fit, Fractional Inch, 0.02 in, 5/8 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 1/4x1/4x3/4x2-1/2 (C81847)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 11mm (80004)
- IGAGING 12" Electronic Digital Angle Protractor - 35-412 (35-412)
- QEP Mixing Paddle, 3/8 in Shaft, 8-3/8 in Head (75001Q)
- OSG Corner Radius Carbide End Mills (VGM7-0095)
- OSG Corner Radius Carbide End Mills (VGM6-0050)
- OSG Corner Radius Carbide End Mills (VGM5-0227)
- OSG Corner Radius Carbide End Mills (VGM6-0174)
- OSG Corner Radius Carbide End Mills (VGM5-1190)
- OSG Corner Radius Carbide End Mills (VGM6-0076)
- HARVEY TOOL Miniature End Mill - Corner Radius - Long Flute, 0.0620" (1/16) (949862)
- Osg Corner Radius End Mills