Shop All Corner Radius End Mills
Osg
Corner Radius Carbide End Mills
Mfr # VGM5-0107
Zoro # G001075486
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 3/8 in
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VGM5-0107
- Zoro # G001075486
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.09 in |
Shank Dia. | 3/8 in |
Milling Dia. | 3/8 in |
Overall Length | 2 1/2 in |
Length of Cut | 3/4 in |
Description
Corner Radius Carbide End Mills, 3/8 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Shrink Fit, Fractional Inch, 0.09 in, 3/4 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Scraper, Straight, Plastic, 1 3/8"W (43660)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650007908)
- JOKARI Cable Stripper, System 4-70, Round, Set (71000)
- CLEVELAND 5-Flute Carbide HP Square Single End Mill for Ferrous Matl CTD CEM-V2-5R Bright 3/4x3/4x2-1/4x5 (C60595)
- OSG Corner Radius End Mill, Milling 3/4" dia. (21065511)
- OSG Corner Radius End Mill, Milling 5/8" dia. (21064611)
- OSG Corner Radius Carbide End Mills (VGM5-0243)
- OSG Corner Radius End Mill, Milling 1/2" dia. (82104621)
- OSG Corner Radius Carbide End Mills (VGM5-0168)
- OSG Corner Radius Carbide End Mills (VGM5-0154)
- FREUD Radius Traditional Beading Bit, 9/32 (80-128)
- Osg Corner Radius End Mills