Shop All Corner Radius End Mills
Osg
Corner Radius Carbide End Mills
Mfr # VGM5-0068
Zoro # G601074667
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 1/4 in
- Length of Cut 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VGM5-0068
- Zoro # G601074667
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.06 in |
Shank Dia. | 1/4 in |
Length of Cut | 1 in |
Milling Dia. | 1/4 in |
Overall Length | 3 in |
Description
Corner Radius Carbide End Mills, 1/4 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Shrink Fit, Fractional Inch, 0.06 in, 1 in, 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 1-5/16" Triple Square SAE Socket, 12 Points (53YU59)
- PROTO 3/8 in Drive Impact Socket 11/32 in Size 6 pt Deep Depth, Black Oxide (J7711H)
- IRWIN Insert Bit, 1/4", Torx, T25, PK25 (1838536)
- HOUGEN Pilot-1 in.- for 5/8 in. to 2-3/8 in. 12,000-Series Cutters (10527)
- OSG Corner Radius Carbide End Mills (VGM5-0056)
- OSG Corner Radius Carbide End Mills (VGM5-0046)
- OSG Corner Radius Carbide End Mills (VGM5-1140)
- OSG Corner Radius Carbide End Mills (VGM5-0275)
- OSG Corner Radius Carbide End Mills (VGM5-1111)
- OSG Corner Radius Carbide End Mills (VGM5-1190)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.1875" (3/16) (43012)
- Osg Corner Radius End Mills