Shop All Corner Radius End Mills
Osg
Corner Radius Carbide End Mills
Mfr # VGM5-0030
Zoro # G001248866
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.01 in
- Number of Flutes 5
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VGM5-0030
- Zoro # G001248866
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.01 in |
Shank Dia. | 3/16 in |
Milling Dia. | 3/16 in |
Length of Cut | 3/8 in |
Overall Length | 2 in |
Description
Corner Radius Carbide End Mills, 3/16 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Shrink Fit, Fractional Inch, 0.01 in, 3/8 in, 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 7/64x21/64 (B-603-1/2)
- DE-STA-CO Straight Line Clamp, 150 lb Cap (6001)
- BALDOR-RELIANCE Grinder, 75 HP, 3600 rpm, 1-Phase, 60 Hz (8107WD)
- SITEPRO 2090-135A QuickTip™ Pole 5/8-11 Adjustable Adapter (07-2090-135A)
- OSG Corner Radius Carbide End Mills (VGM6-0068)
- OSG Corner Radius Carbide End Mills (VGM7-0046)
- OSG Corner Radius Carbide End Mills (VGM6-0023)
- OSG Corner Radius End Mill, Milling 1/2" dia. (82104621)
- OSG Corner Radius Carbide End Mills (VGM5-0275)
- OSG Corner Radius Carbide End Mills (VGM5-0120)
- YG-1 TOOL CO Titanox-Power 5 Flute Corner Radius End Mill (UGMG34976)
- Osg Corner Radius End Mills