Shop All Corner Radius End Mills
Osg
Corner Radius Carbide End Mills
Mfr # VGM5-0004
Zoro # G601074810
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 1/8 in
- Helix Angle 40 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VGM5-0004
- Zoro # G601074810
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.01 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Length of Cut | 1/4 in |
Milling Dia. | 1/8 in |
Description
Corner Radius Carbide End Mills, 1/8 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Shrink Fit, Fractional Inch, 0.01 in, 1/4 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9/16 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6803)
- WESTWARD 3/8 in Drive, 23mm Triple Square Metric Socket, 12 Points (53YU02)
- TEKTON 3/16 Inch Roll Pin Punch (66066)
- VIKING 3/8" Type 240 Black Jobber Drill 118° Pt. HSS, PK6 (06040)
- OSG Corner Radius Carbide End Mills (VGM7-0046)
- OSG Corner Radius Carbide End Mills (VGM5-0227)
- OSG Corner Radius Carbide End Mills (VGM5-0101)
- OSG Corner Radius Carbide End Mills (VGM7-0106)
- OSG Corner Radius Carbide End Mills (VGM5-0170)
- OSG Corner Radius Carbide End Mills (VGM5-0046)
- FREUD Radius Round Nose Bit, 5/16 (18-510)
- Osg End Mills