Shop All Corner Radius End Mills
Osg
Cor Rad End Mill, 1/2", Carb, 1/8" rad
Mfr # 447200513
Zoro # G0509644
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Corner Radius 1/8 in
- Milling Diameter 1/2"
- End Mill Material Carbide
- Number of Flutes 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 447200513
- Zoro # G0509644
- Country of Origin Japan
- Category Corner Radius End Mills
Dimensions
Dimension Type | Fractional Inch |
Corner Radius | 1/8 in |
Milling Diameter | 1/2" |
Shank Dia. | 1/2 in |
Overall Length | 5 in |
Neck Dia. | 29/64 in |
Milling Dia. | 1/2 in |
Length of Cut | 3/16 in |
Neck Length | 2 in |
Description
Corner Radius End Mill, 1/2 in Milling Dia., Carbide, WXS, Straight, Fractional Inch, 1/8 in, 3/16 in, 5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY 1-1/8 in. W Carbon Steel Double Edge Wood Scraper Blade (1B)
- MILWAUKEE TOOL M18 FUEL™ 1/2" High Torque Impact Wrench w/ Friction Ring (2967-20)
- MICRO 100 Tool Holder - Steel (TH-104)
- DRILL AMERICA Q HSS Split Point Jobber Length Drill Bit, Overall Length: 4-3/4" (DWDSPQ)
- OSG Corner Radius Carbide End Mills (VGM5-0234)
- OSG Corner Radius Carbide End Mills (VGM5-0243)
- OSG Corner Radius Carbide End Mills (VGM5-0275)
- OSG Corner Radius Carbide End Mills (VGM6-0045)
- OSG Corner Radius Carbide End Mills (VGM7-0095)
- OSG Corner Radius Carbide End Mills (VGM7-0046)
- FREUD Radius Rounding Over Bit, 1/8 (34-118)
- Osg Corner Radius End Mills