Shop All Corner Radius End Mills
Osg
Cor Rad End Mill, 1/2", Carb, 0.0300" rad
Mfr # 28430400
Zoro # G0510922
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/2"
- End Mill Material Carbide
- Number of Flutes 3
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 28430400
- Zoro # G0510922
- Country of Origin Japan
- Category Corner Radius End Mills
Dimensions
Dimension Type | Fractional Inch |
Corner Radius | 0.03 in |
Milling Diameter | 1/2" |
Shank Dia. | 1/2 in |
Overall Length | 4 1/2 in |
Milling Dia. | 1/2 in |
Length of Cut | 2 1/64 in |
Description
Corner Radius End Mill, 1/2 in Milling Dia., Carbide, DLC, Non-Coolant Through, Straight, Fractional Inch, 0.03 in, 2 1/64 in, 4 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Machinists Vise, 6" Jaw Width (600S)
- KLEIN TOOLS Rechargeable Self-Leveling Green Cross-Line Laser Level with Red Plumb (93LCLGR)
- OSG HSS End Mill, 1/4in.dia., 1-1/4in.Cut L (5450300)
- MELIN TOOL CO Stub Drill, Carbide, Wire 53,135 deg. (IDR-53)
- OSG Corner Radius Carbide End Mills (VGM5-1133)
- OSG Corner Radius Carbide End Mills (VGM5-0154)
- OSG Corner Radius Carbide End Mills (VGM5-0254)
- OSG Corner Radius Carbide End Mills (VGM6-0023)
- OSG Corner Radius Carbide End Mills (VGM5-0004)
- OSG Corner Radius Carbide End Mills (VGM5-0046)
- FREUD Radius Beading Bit (Quadra-Cut), 1-1/8 (36-134)
- Osg End Mills