Shop All Corner Radius End Mills
Osg
Cor Rad End Mill, 1", Carb, 0.1500" rad
Mfr # 21066111
Zoro # G0509565
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1"
- End Mill Material Carbide
- Number of Flutes 5
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 21066111
- Zoro # G0509565
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Dimension Type | Fractional Inch |
Corner Radius | 0.15 in |
Milling Diameter | 1" |
Shank Dia. | 1 in |
Overall Length | 4 in |
Length of Cut | 1 1/2 in |
Milling Dia. | 1 in |
Description
Corner Radius End Mill, 1 in Milling Dia., Carbide, EXO, Straight, Fractional Inch, 0.15 in, 1 1/2 in, 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Dust Bag, PK5 (579535401)
- MILWAUKEE TOOL W Style: W-247 Die (49-16-W247)
- K-TOOL INTERNATIONAL 1" Drive Impact Socket Dark Molly Steel (KTI-35152)
- WRIGHT TOOL SKT 1/2 DR 1/2 FX 3/8 M - IMP ADAPTER (WR4900)
- OSG Corner Radius Carbide End Mills (VGM6-0068)
- OSG Corner Radius Carbide End Mills (VGM7-0106)
- OSG Corner Radius Carbide End Mills (VGM6-0183)
- OSG Corner Radius Carbide End Mills (VGM5-0004)
- OSG Corner Radius Carbide End Mills (VGM6-0047)
- OSG Corner Radius Carbide End Mills (VGM6-0045)
- YG-1 TOOL CO 4 Flute Corner Radius X5070 End Mills (G8A47901)
- Osg End Mills