Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 7/8in, 4 Fl, 0.1719in Shnk
Mfr # 300-1875
Zoro # G1774407
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 3/16 in - 0.1875
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 300-1875
- Zoro # G1774407
- Country of Origin India
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 3/16 in - 0.1875 |
Flute Length | 7/8 in |
Large End Dia. | 4.76mm |
Shank Dia. | 11/64 in |
Size | 3/16" |
Reamer Size | 3/16 in |
Overall Length | 2 3/4 in |
Shank Size | 0.1719" |
Dimension Type | Fractional Inch |
Size- Decimal | 3/16" (0.1875) |
Cutting Dia. Tolerance | +0.0025 in /-0.0102 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Fractional Inch, 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Flexible Mag Base, 1.97 W x2.28 D x2.17 H (7012-10)
- HAIMER Open-End Collet Wrench, ER16 Coolant Nuts (84.200.16)
- PROSKIT Crimper, Ratcheted, Coax RG-174, Mini 59 (300-024)
- FASTCAP Kaizen Knife (FC.KAIZENKNIFE)
- OSG Chucking Reamer, 5/8 in., 4 Fl, Carbide (300-0960)
- OSG Chucking Reamer, 2.4520 in., 2 Fl, Carbide (750031516)
- OSG Chucking Reamer, 2.9160 in., 2 Fl, Carbide (257-2969)
- OSG Chucking Reamer, 2.4750 in., 2 Fl, Carbide (257-2520)
- OSG Chucking Reamer, 1-3/8 in, 0.3750 in Shank (300-4375)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- Osg Carbide Chucking Reamers