Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 5/8 in., 4 Fl, Carbide
Mfr # 300-1160
Zoro # G1774818
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #32 - 0.1160
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 300-1160
- Zoro # G1774818
- Country of Origin India
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | #32 - 0.1160 |
Flute Length | 5/8 in |
Size- Decimal | #32 (0.1160) |
Dimension Type | Wire |
Size | #32 |
Shank Size | 0.1094" |
Shank Dia. | 7/64 in |
Overall Length | 2 1/4 in |
Reamer Size | #32 |
Large End Dia. | 0.1160" |
Cutting Dia. Tolerance | +0.0025 in /-0.0102 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Wire, #32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDBLATT INDUSTRIES 8x3 Mini Trowel (G06945)
- HOUGEN 5/8 in. RotaCut Hole Cutter (11124)
- WESTWARD #22 3-1/8" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFJ4)
- LENOX Lenox Classic CTL Bandsaw Blade 14' 10" Long x 1" Wide, 6/8 TPI x 0.035 Thick (86216CLB144520)
- OSG Chucking Reamer, 5/8 in., 4 Fl, Carbide (300-0960)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- OSG Chucking Reamer, 1.8250 in., 2 Fl, Carbide (257-3135)
- OSG Chucking Reamer, 2.1700 in., 2 Fl, Carbide (257-2210)
- OSG Chucking Reamer, 3/4 in., 4 Fl, Carbide (300-1360)
- OSG Chucking Reamer, 2.4750 in., 2 Fl, Carbide (257-2520)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- Osg Reamers