Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 3.9180 in., 2 Fl, Carbide
Mfr # 750050116
Zoro # G1688541
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Material - Machining Carbide
- Large End Dia. 12.73mm
- Shank Type - Machining Straight
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 750050116
- Zoro # G1688541
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Large End Dia. | 12.73mm |
Shank Dia. | 0.5010 in |
Flute Length | 99.00 mm |
Overall Length | 6 in |
Shank Size | 0.5010" |
Dimension Type | Fractional Inch |
Size- Decimal | 1/2" (0.5000) |
Size | 1/2" |
Reamer Size | 1/2 in |
Drill Bit Size | 1/2 in |
Drill Bit Dimension Type | Fractional Inch |
Shank Length | 2.1024 in |
Taper Length | 24.80 mm |
Description
Drill Reamer, Drill Bit Size 1/2 in, Drill Bit Point Angle 118 Degrees , Carbide, Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 30mm Hex Metric Socket, 6 Points (J5430MH)
- PROTO 1 in Drive, 1-13/16" 12 pt SAE Socket, 12 Points (J5758)
- CHICAGO PNEUMATIC Kit - 1/2 Inch Air Impact Wrench, Pistol Handle, Torque 425 ft. lbf / 576 Nm, 8400 RPM, Pin Clutch (CP734HK)
- ALLWAY 1-1/8" F-Series Dual Molded Scraper, Soft Grip, 2-Edge (FE1)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- Osg Carbide Chucking Reamers