Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 38mm, 6 Fl, 11.11mm Shank
Mfr # 300-5079
Zoro # G1773040
original price:
$236.97
27% off
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 12.90mm - 0.5079
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 300-5079
- Zoro # G1773040
- Country of Origin India
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 12.90mm - 0.5079 |
Flute Length | 38.00 mm |
Dimension Type | Metric |
Shank Size | 11.11mm |
Overall Length | 102.00 mm |
Reamer Size | 12.90 mm |
Size- Decimal | 12.90mm (0.4400) |
Shank Dia. | 11.1 mm |
Cutting Dia. Tolerance | +0.0025 in /-0.0127 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 12.90 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS. HEX SET L METRIC 15 10 MM (BND12199)
- DEWALT 3/16" x 6" Aircraft Black Oxide Drill Bit (DW1605)
- EVOLUTION 1/2" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC500L)
- KRAFT TOOL Stainless Steel Curb/Gutter Walking (CC553-01)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, Carbide (500-004008)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- KODIAK CUTTING TOOLS .3135 Carbide Reamer Decimal Size (5461082)
- Osg Reamers