Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 38mm, 6 Fl, 11.11mm Shank
Mfr # 300-4961
Zoro # G1773068
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 12.60mm - 0.4961
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 300-4961
- Zoro # G1773068
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 12.60mm - 0.4961 |
Flute Length | 38.00 mm |
Size- Decimal | 12.60mm (0.4400) |
Shank Size | 11.11mm |
Reamer Size | 12.60 mm |
Dimension Type | Metric |
Size | 12.60mm |
Shank Dia. | 11.1 mm |
Overall Length | 102.00 mm |
Cutting Dia. Tolerance | +0.0025 in /-0.0127 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 12.60 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Low Profile, Size: 3, M10, Zinc, Black Satin, Comp: Steel (K0737.3101)
- COUGAR PRO Crowfoot Wrench 10 Pc Set - Metric Full (M701)
- RIDGID Pawl, Holding 368/378 (35500)
- KRAFT TOOL Magnesium Bull Float, 48x8" (CC803NP-01)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- ZORO SELECT Chucking Reamer, 0.2505In, 4 Flute, Carbide (500-0002505)
- Osg Carbide Chucking Reamers