Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 38mm, 6 Fl, 11.11mm Shank
Mfr # 300-4921
Zoro # G1773077
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 12.50mm - 0.4921
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 300-4921
- Zoro # G1773077
- Country of Origin India
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 12.50mm - 0.4921 |
Flute Length | 38.00 mm |
Shank Dia. | 11.1 mm |
Shank Size | 11.11mm |
Size- Decimal | 12.50mm (0.4921) |
Dimension Type | Metric |
Reamer Size | 12.50 mm |
Overall Length | 102.00 mm |
Size | 12.50mm |
Cutting Dia. Tolerance | +0.0025 in /-0.0127 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 12.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT PRO Merit Pro 3055 4 in. Plastic Putty Knife (652270030555)
- 5S SUPPLIES Replacement Foam for Milwaukee PACKOUT 48-22-8435 2 Piece Foam Kit (MP-48-22-8435-BLK)
- MAKITA Makita JN3201 10Gauge Nibbler 62 Amp (JN3201)
- REGAL CUTTING TOOLS Pulley Tap, 7/16"-14, Plug, 4 Flutes (015068AS)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- Osg Carbide Chucking Reamers