Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 38mm, 6 Fl, 11.11mm Shank
Mfr # 300-4724
Zoro # G1773138
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 12.00mm - 0.4724
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 300-4724
- Zoro # G1773138
- Country of Origin India
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 12.00mm - 0.4724 |
Flute Length | 38.00 mm |
Overall Length | 102.00 mm |
Dimension Type | Metric |
Size- Decimal | 12.00mm (0.4724) |
Size | 12.00mm |
Shank Size | 11.11mm |
Shank Dia. | 11.1 mm |
Reamer Size | 12.00 mm |
Cutting Dia. Tolerance | +0.0025 in /-0.0127 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 12.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 7/16-in Drill Bit (3 Pack), Titanium Nitride Coating, 135 DEG. (63928)
- KLEIN TOOLS 1-1/4-Inch Standard Bull Pin 12-Inch L (3265)
- MILWAUKEE TOOL 13mm Metric Ratcheting Combination Wrench (45-96-9313)
- LINK HANDLES Axe Handle, Fiberglass with Epoxy, 34" (64749)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- KODIAK CUTTING TOOLS .2480 Carbide Reamer Decimal Size (5460224)
- Osg Reamers