Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 3/8in, 4 Fl, 0.0520in Shnk
Mfr # 300-0625
Zoro # G1775195
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 1/16 in - 0.0625
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 300-0625
- Zoro # G1775195
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 1/16 in - 0.0625 |
Flute Length | 3/8 in |
Overall Length | 1 1/2 in |
Shank Size | 0.0520" |
Large End Dia. | 1.59mm |
Dimension Type | Fractional Inch |
Size | 1/16" |
Shank Dia. | 3/64 in |
Size- Decimal | 1/16" (0.0625) |
Reamer Size | 1/16 in |
Cutting Dia. Tolerance | +0.0025 in /-0.0102 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Fractional Inch, 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Dado & Planer Bit with Bearing, 1/2-Inch Shank, 3/4-Inch Diameter (852.501.11B)
- KIPP Adjustable Handle, Modern Design, Sz. 0, M04X25, Die Cast Zinc Black Satin, Comp: Steel (K0122.0041X25)
- DEWALT RAPID LOAD(R) Accessory Sets with ToughCase(R)+ (DWAMF1235RL)
- TEKTON 3/8 Inch Drive x 5/16 Inch Long Hex Bit Socket (SHB12408)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- Osg Carbide Chucking Reamers