Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 3/8 in., 4 Fl, Carbide
Mfr # 300-0469
Zoro # G1775271
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 3/64 in - 0.0469
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 300-0469
- Zoro # G1775271
- Country of Origin India
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 3/64 in - 0.0469 |
Flute Length | 3/8 in |
Shank Size | 0.0410" |
Shank Dia. | 1/32 in |
Reamer Size | 3/64 in |
Large End Dia. | 0.0469" |
Size- Decimal | 3/64" (0.0469) |
Overall Length | 1 1/2 in |
Dimension Type | Fractional Inch |
Size | 3/64" |
Cutting Dia. Tolerance | +0.0025 in /-0.0102 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Fractional Inch, 3/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Curved Chain Nose Pliers, 6-1/4" (PL-126C)
- INGERSOLL-RAND Extended Die Grinder, 3/8 in NPT Female Air Inlet, 3 mm, 1/8 in Collet, Heavy Duty, 20,000 RPM (M2X200RG4)
- KO-KEN Bit Socket 22mm Hex 76mm 3/4 Sq. Drive (16106.16-22)
- MILWAUKEE TOOL Max-Lok Connection Adapter (48-20-6950)
- OSG Chucking Reamer, 7/8 in., 4 Fl, Carbide (300-1910)
- OSG Chucking Reamer, 1-3/8 in, 0.3750 in Shank (300-4375)
- OSG Chucking Reamer, 38mm, 6 Fl, 11.11mm Shank (300-4843)
- OSG Chucking Reamer, 1.2620 in., 2 Fl, Carbide (257-1286)
- OSG Chucking Reamer, 10mm, 4 Fl, 1.00mm Shank (300-0433)
- OSG Chucking Reamer, 32mm, 6 Fl, 7.94mm Shank (300-3465)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- Osg Carbide Chucking Reamers