Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 35mm, 6 Fl, 9.53mm Shank
Mfr # 300-4528
Zoro # G1773208
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 11.50mm - 0.4528
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 300-4528
- Zoro # G1773208
- Country of Origin India
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 11.50mm - 0.4528 |
Flute Length | 35.00 mm |
Dimension Type | Metric |
Size- Decimal | 11.50mm (0.4528) |
Size | 11.50mm |
Shank Dia. | 9.5 mm |
Overall Length | 95.00 mm |
Shank Size | 9.53mm |
Reamer Size | 11.50 mm |
Cutting Dia. Tolerance | +0.0025 in /-0.0127 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 11.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 7mm Nut Driver, Acetate Handle (D062410)
- MAKITA Guide Rail Connector (P-20177)
- KESON 300 ft Surveyors Tape Measures, 1/4 in Blade (SR-18-300)
- SK PROFESSIONAL TOOLS Screwdriver T25 Round with Hex Bolster (79525)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- Osg Carbide Chucking Reamers