Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 35mm, 6 Fl, 9.53mm Shank
Mfr # 300-4449
Zoro # G1773226
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 11.30mm - 0.4449
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 300-4449
- Zoro # G1773226
- Country of Origin India
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 11.30mm - 0.4449 |
Flute Length | 35.00 mm |
Shank Dia. | 9.5 mm |
Size- Decimal | 11.30mm (0.3800) |
Dimension Type | Metric |
Reamer Size | 11.30 mm |
Overall Length | 95.00 mm |
Shank Size | 9.53mm |
Cutting Dia. Tolerance | +0.0025 in /-0.0127 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 11.30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 1 3/8 in Size 6 pt Standard Depth, Black Oxide (J10022)
- LENOX 6" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20573S656R)
- WESTWARD Inspection Mirror, 9 to 18 1/2 In L (1VTY9)
- POSI LOCK T-Handle (10357)
- OSG Chucking Reamer, 5/8 in., 4 Fl, Carbide (300-1160)
- OSG Chucking Reamer, 10mm, 4 Fl, 1.00mm Shank (300-0433)
- OSG Chucking Reamer, 2.1700 in., 2 Fl, Carbide (257-2210)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- OSG Chucking Reamer, 5/8 in., 4 Fl, Carbide (300-0960)
- OSG Chucking Reamer, 1.2620 in., 2 Fl, Carbide (257-1286)
- Osg Reamers