Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 35mm, 6 Fl, 9.53mm Shank
Mfr # 300-4409
Zoro # G1773235
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 11.20mm - 0.4409
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 300-4409
- Zoro # G1773235
- Country of Origin India
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 11.20mm - 0.4409 |
Flute Length | 35.00 mm |
Dimension Type | Metric |
Size | 11.20mm |
Reamer Size | 11.20 mm |
Size- Decimal | 11.20mm (0.3800) |
Overall Length | 95.00 mm |
Shank Size | 9.53mm |
Shank Dia. | 9.5 mm |
Cutting Dia. Tolerance | +0.0025 in /-0.0127 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 11.20 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRO HANDLE 1-1/4 Inch Electroplated Diamond Bit 8 mm Shank (HH114BIT)
- WESTWARD Nut Driver, 11/32 in., Hollow, Fluted, 3 in. (10J237)
- WRIGHT TOOL Adjustable Wrench Maximum Capacity 1-11/ (9AB15)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC Let-H (45778)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- KODIAK CUTTING TOOLS .1880 Carbide Reamer Decimal Size (5459465)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- Osg Reamers