Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 35mm, 6 Fl, 9.53mm Shank
Mfr # 300-4370
Zoro # G1773250
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 11.10mm - 0.4370
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 300-4370
- Zoro # G1773250
- Country of Origin India
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 11.10mm - 0.4370 |
Flute Length | 35.00 mm |
Size | 11.10mm |
Shank Size | 9.53mm |
Dimension Type | Metric |
Reamer Size | 11.10 mm |
Overall Length | 95.00 mm |
Shank Dia. | 9.5 mm |
Size- Decimal | 11.10mm (0.3800) |
Cutting Dia. Tolerance | +0.0025 in /-0.0127 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 11.10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Standard Ship Auger 7.5" x 15/16" (02712)
- BAND-IT Band Clamp Tool, 1/4 - 3/4 In Cap (C00269)
- VIM PRODUCTS 3/8 in. Square Drive GM Seat Track Socket (V620)
- KLEIN TOOLS Steel-Handle Bolt Cutter, 18-Inch (63318)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- KODIAK CUTTING TOOLS .1562 (5/32) Carbide Reamer Standard Sizes (5459025)
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, Carbide (500-004008)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- Osg Reamers