Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 35mm, 6 Fl, 9.53mm Shank
Mfr # 300-4291
Zoro # G1773278
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 10.90mm - 0.4291
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 300-4291
- Zoro # G1773278
- Country of Origin India
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 10.90mm - 0.4291 |
Flute Length | 35.00 mm |
Shank Size | 9.53mm |
Size- Decimal | 10.90mm (0.3800) |
Reamer Size | 10.90 mm |
Overall Length | 95.00 mm |
Shank Dia. | 9.5 mm |
Dimension Type | Metric |
Cutting Dia. Tolerance | +0.0025 in /-0.0127 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 10.90 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 9/16-18 UNF (MS16142-6S)
- INNOVATIVE COMPONENTS Snap Lock T Knob, #10 Thread Size, 1-1/4" Dia., Thru Tap (KNH10HEXTH1----)
- MITUTOYO Screw, 546666 (546666)
- HYDE Painters Tool, Stiff, 2-1/2", Carbon Steel (06920)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- KODIAK CUTTING TOOLS .0740 Carbide Reamer Decimal Size (5457826)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- Osg Carbide Chucking Reamers