Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 35mm, 6 Fl, 9.53mm Shank
Mfr # 300-4252
Zoro # G1773287
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 10.80mm - 0.4252
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 300-4252
- Zoro # G1773287
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 10.80mm - 0.4252 |
Flute Length | 35.00 mm |
Shank Dia. | 9.5 mm |
Shank Size | 9.53mm |
Dimension Type | Metric |
Size | 10.80mm |
Reamer Size | 10.80 mm |
Size- Decimal | 10.80mm (0.3800) |
Overall Length | 95.00 mm |
Cutting Dia. Tolerance | +0.0025 in /-0.0127 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 10.80 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Pneumatic Finishing Sander, .15 HP (58509)
- KNIPEX 10 in 74 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 02 250 SBA)
- LITTLE GIANT PUMP Tank, Coolant, 10 G (560300)
- WESTWARD 3/8 in Drive Torx(R) Socket Bit Torx(R) T15 Tip, 1 13/16 in L (53YV84)
- OSG Chucking Reamer, 32mm, 6 Fl, 7.94mm Shank (300-3465)
- OSG Chucking Reamer, 2.1700 in., 2 Fl, Carbide (257-2210)
- OSG Chucking Reamer, 5/8 in., 4 Fl, Carbide (300-1160)
- OSG Chucking Reamer, 12mm, 4 Fl, 1.98mm Shank (300-0866)
- OSG Chucking Reamer, 1/2in, 4 Fl, 0.0781in Shnk (300-0860)
- OSG Chucking Reamer, 2.4750 in., 2 Fl, Carbide (257-2520)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- Osg Carbide Chucking Reamers