Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 35mm, 6 Fl, 9.53mm Shank
Mfr # 300-4213
Zoro # G1773305
original price:
$112.75
8% off
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 10.70mm - 0.4212
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 300-4213
- Zoro # G1773305
- Country of Origin India
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 10.70mm - 0.4212 |
Flute Length | 35.00 mm |
Shank Dia. | 9.5 mm |
Reamer Size | 10.70 mm |
Shank Size | 9.53mm |
Dimension Type | Metric |
Overall Length | 95.00 mm |
Size | 10.70mm |
Size- Decimal | 10.70mm (0.3800) |
Cutting Dia. Tolerance | +0.0025 in /-0.0127 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 10.70 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES #23 Double Edge Replacement Blade -100pcs., 3 pack (22623)
- TEKTON 1/4 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26306)
- TEKTON 3/8" Drive Tamper Resistant Torx Bit Socket Set, Torx(R), 12 pcs (SHB91104)
- STARRETT Center Punch Set, 7 Pc (S264WB)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- MAGAFOR Chucking Reamer, 6.00mm, Carbide (88860006000)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- KODIAK CUTTING TOOLS .1880 Carbide Reamer Decimal Size (5459465)
- Osg Reamers