Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 35mm, 6 Fl, 11.11mm Shank
Mfr # 300-4646
Zoro # G1773165
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 11.80mm - 0.4646
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 300-4646
- Zoro # G1773165
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 11.80mm - 0.4646 |
Flute Length | 35.00 mm |
Dimension Type | Metric |
Reamer Size | 11.80 mm |
Size- Decimal | 11.80mm (0.4400) |
Shank Size | 11.11mm |
Size | 11.80mm |
Shank Dia. | 11.1 mm |
Overall Length | 95.00 mm |
Cutting Dia. Tolerance | +0.0025 in /-0.0127 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 11.80 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Transporter (32)
- WESTWARD 3/4 in Drive, 2" 12 pt SAE Socket, 12 Points (5MX91)
- WILTON Replacement Jaw Inserts, 5 1/2 x 7/16 x 3/4, 2 Pack (2908070)
- WIHA Insulated Socket Set, 10 pc. (31595)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- MAGAFOR Chucking Reamer, 6.00mm, Carbide (88860006000)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- Osg Carbide Chucking Reamers