Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 35mm, 6 Fl, 11.11mm Shank
Mfr # 300-4606
Zoro # G1773171
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 11.70mm - 0.4606
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 300-4606
- Zoro # G1773171
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 11.70mm - 0.4606 |
Flute Length | 35.00 mm |
Dimension Type | Metric |
Shank Size | 11.11mm |
Size | 11.70mm |
Size- Decimal | 11.70mm (0.4400) |
Reamer Size | 11.70 mm |
Shank Dia. | 11.1 mm |
Overall Length | 95.00 mm |
Cutting Dia. Tolerance | +0.0025 in /-0.0127 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 11.70 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 2-Cutter Hammer Drill Bit 3/8" x 18"L, SDS Plus (22UV65)
- SUPERIOR ELECTRIC Japanese Carbon Brush Set Replaces Milwaukee 22-20-1010, 22-20-0290 & 22-20-0555, PK 2 (N22)
- WALTER Screw Machine Drill Bit, #10 Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-NO10)
- DEWALT Tool Tray, Plastic, Yellow (DWST08110)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- ZORO SELECT Chucking Reamer, 3/16 In, 4 Flute, Carbide (500-001012)
- Osg Carbide Chucking Reamers