Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 35mm, 6 Fl, 11.11mm Shank
Mfr # 300-4567
Zoro # G1773180
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 11.60mm - 0.4567
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 300-4567
- Zoro # G1773180
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 11.60mm - 0.4567 |
Flute Length | 35.00 mm |
Size- Decimal | 11.60mm (0.4400) |
Dimension Type | Metric |
Overall Length | 95.00 mm |
Shank Size | 11.11mm |
Reamer Size | 11.60 mm |
Shank Dia. | 11.1 mm |
Cutting Dia. Tolerance | +0.0025 in /-0.0127 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 11.60 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 1/2 60 deg ZErO Flute CO Deburring Tool (53502-TiN)
- TEKTON 3/8 Inch Drive Deep 6-Point Impact Socket Set, 37-Piece (1/4-1 in., 6-24 mm) (SID91403)
- COPPERHEAD Endmill, 3 Fl, 5/8, Overall Length: 5" (14307)
- URREA Heavy duty Chain clamp locking plier 9-27/32” (4120)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- ZORO SELECT Chucking Reamer, 6mm, 4 Flute, Carbide (500-004006)
- Osg Reamers