Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 3/4in, 4 Fl, 0.1406in Shnk
Mfr # 300-1590
Zoro # G1774565
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #21 - 0.1590
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 300-1590
- Zoro # G1774565
- Country of Origin India
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | #21 - 0.1590 |
Flute Length | 3/4 in |
Overall Length | 2 1/2 in |
Reamer Size | #21 |
Shank Dia. | 9/64 in |
Size- Decimal | #21 (0.1590) |
Large End Dia. | 0.1590" |
Dimension Type | Wire |
Size | #21 |
Shank Size | 0.1406" |
Cutting Dia. Tolerance | +0.0025 in /-0.0102 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Wire, #21
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (H6428MH)
- LENOX Band Saw Blade, 9 ft. 4 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel (87512D2B92845)
- CMT Biscuit Joiner Blade, 4" dia, 8 Edges (240.008.04)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H324HG)
- OSG Chucking Reamer, 1mm, 4 Fl, 0.1875 in Shank (300-2031)
- OSG Chucking Reamer, 2.1410 in., 2 Fl, Carbide (257-2500)
- OSG Chucking Reamer, 1.8850 in., 2 Fl, Carbide (257-1920)
- OSG Chucking Reamer, 5/8 in., 4 Fl, Carbide (300-1160)
- OSG Chucking Reamer, 2.6080 in., 2 Fl, Carbide (257-2656)
- OSG Chucking Reamer, 1/2 in., 4 Fl, Carbide (300-0700)
- OSG Chucking Reamer, 2.1700 in., 2 Fl, Carbide (257-2210)
- Osg Carbide Chucking Reamers