Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 3/4in, 4 Fl, 0.1406in Shnk
Mfr # 300-1570
Zoro # G1774580
$34.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal #22 - 0.1570
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 300-1570
- Zoro # G1774580
- Country of Origin India
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | #22 - 0.1570 |
Flute Length | 3/4 in |
Dimension Type | Wire |
Shank Dia. | 9/64 in |
Large End Dia. | 0.1570" |
Size- Decimal | #22 (0.1570) |
Shank Size | 0.1406" |
Overall Length | 2 1/2 in |
Reamer Size | #22 |
Size | #22 |
Cutting Dia. Tolerance | +0.0025 in /-0.0102 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Wire, #22
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Band Saw Blade, 2 ft. 11-3/8 in. L, PK3 (46TX88)
- CHICAGO-LATROBE 29PC 118° General Purpose Taper Length Drill Set Chicago-Latrobe 120 Steam Oxide HSS 1/16-1/2x1/64 (69864)
- S & W MANUFACTURING Ball Knob, 303SS, 3/8-16"Thrd, 1" dia. (SSBK-056)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #55 (C18108)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- Osg Carbide Chucking Reamers