Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 3/4in, 4 Fl, 0.1406in Shnk
Mfr # 300-1562
Zoro # G1774599
$32.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 5/32 in - 0.1562
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 300-1562
- Zoro # G1774599
- Country of Origin India
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 5/32 in - 0.1562 |
Flute Length | 3/4 in |
Size- Decimal | 5/32" (0.1562) |
Size | 5/32" |
Overall Length | 2 1/2 in |
Large End Dia. | 3.97mm |
Dimension Type | Fractional Inch |
Shank Dia. | 9/64 in |
Reamer Size | 5/32 in |
Shank Size | 0.1406" |
Cutting Dia. Tolerance | +0.0025 in /-0.0102 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Fractional Inch, 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Spring Plunger Spring Force, Long Version D=M06 L=25, Steel, Comp:Ball Steel, Pu=10 (K0309.406)
- HUOT Drill Bit Case, Stub Length, Steel (11550)
- GEARWRENCH 5 Piece 1/4" Drive Extension Set 2", 3", 6", 10" & 14" (81002D)
- SUNEX ® Tools Adjustable T-Handle Speed Wrench Set (9727)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- STM 116 Straight Flute Solid Carbide Chucking Reamer (170800)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- Osg Reamers