Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 3/4in, 4 Fl, 0.1406in Shnk
Mfr # 300-1540
Zoro # G1774608
$34.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal #23 - 0.1540
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 300-1540
- Zoro # G1774608
- Country of Origin India
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | #23 - 0.1540 |
Flute Length | 3/4 in |
Dimension Type | Wire |
Size- Decimal | #23 (0.1540) |
Reamer Size | #23 |
Size | #23 |
Overall Length | 2 1/2 in |
Shank Size | 0.1406" |
Shank Dia. | 9/64 in |
Large End Dia. | 0.1540" |
Cutting Dia. Tolerance | +0.0025 in /-0.0102 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Wire, #23
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN352-40-40-M8-S-55 Rubber Bumper Threaded Stud (352-40-40-M8-S-55)
- DEWALT Oscillating Carbide Grout Removal Blade (DWA4219)
- BOSCH Sponge Applicator Pad, 5 In. (RS013)
- DYNAMIC Tools 36" Bolt Cutter, 11/16", 7/16" Cutting Capacity (D091005)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- FULLERTON TOOL 45° Chamfer - Straight Spiral - 1400 Carbide Reamers, Straight, Chamfer, Stub, 3/32 (14038)
- Osg Carbide Chucking Reamers