Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 3/4in, 4 Fl, 0.1406in Shnk
Mfr # 300-1520
Zoro # G1774626
$34.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal #24 - 0.1520
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 300-1520
- Zoro # G1774626
- Country of Origin India
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | #24 - 0.1520 |
Flute Length | 3/4 in |
Size- Decimal | #24 (0.1520) |
Large End Dia. | 3.86mm |
Dimension Type | Wire |
Shank Dia. | 9/64 in |
Overall Length | 2 1/2 in |
Size | #24 |
Shank Size | 0.1406" |
Reamer Size | #24 |
Cutting Dia. Tolerance | +0.0025 in /-0.0102 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Wire, #24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD TOOL SUPPLY CO Severance Chatter Free® Stop Countersink Cutter 90 Degree 3/8" Diameter #30 Pilot Hole (6815632)
- KNIPEX Spare Blades for 16 20 16 SB, 16 20 28 S (16 29 165)
- IRWIN 7 in Curved Jaw Locking Plier (0702L3)
- STARRETT Thickness Gage, 0.005 In, 1/2 x 12 In (667-5)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- ZORO SELECT Chucking Reamer, 0.0940In, 4 Flute, Carbide (500-0000940)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, Carbide (500-001008)
- Osg Reamers