Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 3/4in, 4 Fl, 0.1406in Shnk
Mfr # 300-1495
Zoro # G1774641
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #25 - 0.1495
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 300-1495
- Zoro # G1774641
- Country of Origin India
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | #25 - 0.1495 |
Flute Length | 3/4 in |
Size- Decimal | #25 (0.1495) |
Overall Length | 2 1/2 in |
Dimension Type | Wire |
Shank Dia. | 9/64 in |
Size | #25 |
Reamer Size | #25 |
Large End Dia. | 0.1495" |
Shank Size | 0.1406" |
Cutting Dia. Tolerance | +0.0025 in /-0.0102 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Wire, #25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Multi-Tool in Yellow/Black with 16 Tools (DWHT71843)
- WARNER 6" H.D. Replacement Paint & Wall Scraper Blades (11225)
- EAZYPOWER Pipe Tap, 1/2"-14, Taper, NPT (82618)
- WESTWARD Mechanics Drill, HSS, 31/64,135 Deg (2UFX5)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- MAGAFOR Chucking Reamer, 7.93mm, Carbide (88860007930)
- Osg Carbide Chucking Reamers