Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 3/4in, 4 Fl, 0.1250in Shnk
Mfr # 300-1406
Zoro # G1774696
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 9/64 in - 0.1406
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 300-1406
- Zoro # G1774696
- Country of Origin India
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 9/64 in - 0.1406 |
Flute Length | 3/4 in |
Overall Length | 2 1/2 in |
Size- Decimal | 9/64" (0.1406) |
Shank Size | 0.1250" |
Size | 9/64" |
Large End Dia. | 0.1406" |
Shank Dia. | 1/8 in |
Dimension Type | Fractional Inch |
Reamer Size | 9/64 in |
Cutting Dia. Tolerance | +0.0025 in /-0.0102 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Fractional Inch, 9/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Impact Socket 3/4 in Size 6 pt Standard Depth, Black Oxide (4LYJ4)
- WESTWARD WESTWARD Rolling Tool Cabinet, 6-Drawers, Gloss Red, 42" W x 19" D x 40" H (32H852)
- INTERNAL TOOL A Or-187-312 .187 O-Ring Dovetail Cutter (51-8025)
- PROTO Dial Torque Wrench, Drive Size 1 in. (J6149F)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- ZORO SELECT Chucking Reamer, 0.4995In, 6 Flute, Carbide (500-0004995)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- Osg Carbide Chucking Reamers