Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 3/4in, 4 Fl, 0.1250in Shnk
Mfr # 300-1405
Zoro # G1774705
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #28 - 0.1405
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 300-1405
- Zoro # G1774705
- Country of Origin India
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | #28 - 0.1405 |
Flute Length | 3/4 in |
Shank Size | 0.1250" |
Reamer Size | #28 |
Overall Length | 2 1/2 in |
Size | #28 |
Large End Dia. | 0.1405" |
Shank Dia. | 1/8 in |
Dimension Type | Wire |
Size- Decimal | #28 (0.1405) |
Cutting Dia. Tolerance | +0.0025 in /-0.0102 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Wire, #28
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 in. Drive, Metric Electroless nickel (WCF14116)
- EKLIND 6 Piece Metric Ergo Fold Hex Key Set (25161)
- DEWALT 3/8" x 6" Drill Bit Premium Percussion (DW5230)
- IRWIN DRILL BIT 29/64 COBALT JOBBER LENGTH (HN3016129)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- KODIAK CUTTING TOOLS .2480 Carbide Reamer Decimal Size (5460224)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- Osg Carbide Chucking Reamers