Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 3.4210 in., 2 Fl, Carbide
Mfr # 257-4376
Zoro # G1687659
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 7/16 in - 0.4375
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 257-4376
- Zoro # G1687659
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 7/16 in - 0.4375 |
Flute Length | 3 27/64 in |
Large End Dia. | 0.4375" |
Shank Size | 0.4375" |
Reamer Size | 7/16 in |
Dimension Type | Fractional Inch |
Overall Length | 6 in |
Size | 7/16" |
Size- Decimal | 7/16" (0.4375) |
Shank Dia. | 7/16 in |
Cutting Dia. Tolerance | +0.0005 in /-0.0000 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Fractional Inch, 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 22 oz Milled Face Framing Hammer (48-22-9022)
- PROSKIT Stripper for RG-174 (902-334)
- OTC Slide Hammer Unit, 2-1/2 lb., 27 in. L (1176)
- DRILL AMERICA 8-32 Carbon Steel Bottoming Hand Tap (DWTB8-32)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- MAGAFOR Chucking Reamer, 3.00mm, Carbide (88860003000)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- Osg Reamers