Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 3/4 in., 4 Fl, Carbide
Mfr # 300-1360
Zoro # G1774720
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #29 - 0.1360
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 300-1360
- Zoro # G1774720
- Country of Origin India
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | #29 - 0.1360 |
Flute Length | 3/4 in |
Dimension Type | Wire |
Shank Size | 0.1250" |
Overall Length | 2 1/2 in |
Reamer Size | #29 |
Size | #29 |
Large End Dia. | 0.1360" |
Shank Dia. | 1/8 in |
Size- Decimal | #29 (0.1360) |
Cutting Dia. Tolerance | +0.0025 in /-0.0102 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Wire, #29
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 2" (51mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0200)
- 5S SUPPLIES ECONO FOAM Black 24in x 48in x 30 MM thick Layered Foam for Kaizen Projects (ECONO-2X4-BLACK-30MM)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 24 mm Size, Standard Socket, Black Phosphate (49-66-6256)
- LINK HANDLES Hollowback Shovel Handle, 46", Fiberglass (66770)
- OSG Chucking Reamer, 1.9940 in., 2 Fl, Carbide (257-2031)
- OSG Chucking Reamer, 35mm, 6 Fl, 9.53mm Shank (300-4331)
- OSG Chucking Reamer, 1.8250 in., 2 Fl, Carbide (257-3135)
- OSG Chucking Reamer, 2.4750 in., 2 Fl, Carbide (257-2520)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- OSG Chucking Reamer, 2.6080 in., 2 Fl, Carbide (257-2656)
- OSG Chucking Reamer, 32mm, 6 Fl, 7.94mm Shank (300-3465)
- Osg Carbide Chucking Reamers