Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 32mm, 6 Fl, 9.53mm Shank
Mfr # 300-4055
Zoro # G1773366
product price: $84.49
/ea
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 10.30mm - 0.4055
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 300-4055
- Zoro # G1773366
- Country of Origin India
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 10.30mm - 0.4055 |
Flute Length | 32.00 mm |
Shank Dia. | 9.5 mm |
Size | 10.30mm |
Overall Length | 89.00 mm |
Shank Size | 9.53mm |
Reamer Size | 10.30 mm |
Dimension Type | Metric |
Size- Decimal | 10.30mm (0.3800) |
Cutting Dia. Tolerance | +0.0025 in /-0.0127 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 10.30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Screwdriver #0 Round (5008705001)
- VESSEL MEGADORA Slim Blade Screwdriver No.910 (910S4100)
- OSG Spiral Point Tap, Plug, 0 (1651505608)
- MILWAUKEE TOOL THUNDERBOLT Titanium Coated 1/16" Drill Bit (48-89-2201)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-2992)
- OSG Chucking Reamer, 32mm, 6 Fl, 9.53mm Shank (300-4016)
- OSG Chucking Reamer, 7/8 in., 4 Fl, Carbide (300-1910)
- OSG Chucking Reamer, 12mm, 4 Fl, 1.98mm Shank (300-0866)
- OSG Chucking Reamer, 35mm, 6 Fl, 9.53mm Shank (300-4331)
- OSG Chucking Reamer, 1-3/8 in, 0.3750 in Shank (300-4375)
- KODIAK CUTTING TOOLS .1562 (5/32) Carbide Reamer Standard Sizes (5459025)
- Osg Carbide Chucking Reamers