Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank
Mfr # 300-3150
Zoro # G1773759
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 8.00mm - 0.3150
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 300-3150
- Zoro # G1773759
- Country of Origin India
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 8.00mm - 0.3150 |
Flute Length | 29.00 mm |
Size | 8.00mm |
Size- Decimal | 8.00mm (0.3150) |
Dimension Type | Metric |
Overall Length | 83.00 mm |
Shank Dia. | 7.1 mm |
Reamer Size | 8.00 mm |
Shank Size | 7.14mm |
Cutting Dia. Tolerance | +0.0025 in /-0.0127 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 8.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 3/8" Drive Metric, 7 pcs (009100503)
- PLS Dot Laser Kit, 4-39/64" L, 2-1/2" W (PLS 5G KIT)
- DEWALT Utility Knife, Zinc Alloy 6 in L (DWHT10054)
- KO-KEN Hinge Handle 200mm 3/4 Sq. Drive (6768-HEAD)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-2992)
- OSG Chucking Reamer, 38mm, 6 Fl, 11.11mm Shank (300-4843)
- OSG Chucking Reamer, 1-1/2 in, 0.4375 in Shank (300-5000)
- OSG Chucking Reamer, 32mm, 6 Fl, 7.94mm Shank (300-3465)
- OSG Chucking Reamer, 1/2 in., 4 Fl, Carbide (300-0700)
- OSG Chucking Reamer, 1.8250 in., 2 Fl, Carbide (257-3135)
- OSG Chucking Reamer, 12mm, 4 Fl, 1.98mm Shank (300-0866)
- Osg Carbide Chucking Reamers