Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank
Mfr # 300-2992
Zoro # G1773810
product price: $64.49
/ea
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 7.60mm - 0.2800
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 300-2992
- Zoro # G1773810
- Country of Origin India
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 7.60mm - 0.2800 |
Flute Length | 29.00 mm |
Size | 7.60mm |
Shank Dia. | 7.1 mm |
Size- Decimal | 7.60mm (0.2800) |
Reamer Size | 7.60 mm |
Overall Length | 83.00 mm |
Shank Size | 7.14mm |
Dimension Type | Metric |
Cutting Dia. Tolerance | +0.0025 in /-0.0127 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 7.60 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 5/32 in Tip, 3/8 in. Drive, SAE (SHB12202)
- SLUGGER BY FEIN Annular Cutter, 11/16" dia., 2" Cutting D (63134175042)
- WESTWARD Slide Hammer Puller, 5 lb Wt, 27 In L (23KX54)
- METABO Carbide Bit SDS-Plus P4P / 12, 0x310 mm (626228000)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- OSG Chucking Reamer, 7/8 in., 4 Fl, Carbide (300-1910)
- OSG Chucking Reamer, 5/8 in., 4 Fl, Carbide (300-0960)
- OSG Chucking Reamer, 2.1750 in., 2 Fl, Carbide (750022116)
- OSG Chucking Reamer, 1/2 in., 4 Fl, Carbide (300-0700)
- OSG Chucking Reamer, 1-3/8 in, 0.3750 in Shank (300-4375)
- KODIAK CUTTING TOOLS .2850 Carbide Reamer Decimal Size (5460719)
- Osg Reamers