Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 2.9400 in., 2 Fl, Carbide
Mfr # 750037816
Zoro # G1688569
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Material - Machining Carbide
- Large End Dia. 9.55mm
- Shank Type - Machining Straight
- Shank Dia. 0.3760 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 750037816
- Zoro # G1688569
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Large End Dia. | 9.55mm |
Shank Dia. | 0.3760 in |
Flute Length | 75.00 mm |
Overall Length | 6 in |
Shank Size | 0.3760" |
Dimension Type | Fractional Inch |
Reamer Size | 3/8 in |
Size- Decimal | 3/8" (0.3750) |
Size | 3/8" |
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/8 in |
Shank Length | 3.0472 in |
Taper Length | 18.70 mm |
Description
Drill Reamer, Drill Bit Size 3/8 in, Drill Bit Point Angle 118 Degrees , Carbide, Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 11 ft. L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (99577-11)
- SITEPRO 2 Meter Aluminum Snap-Loc Rover Rod, 10ths (09-2122-GT)
- GEARWRENCH 1/2" Drive 6 Point Deep Impact Metric Socket 33mm (84591N)
- SKIL Walk Behind Concrete Saw, 7" dia. Blade (SPT79A-10)
- OSG Chucking Reamer, 1mm, 4 Fl, 0.1875 in Shank (300-1990)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 2.9160 in., 2 Fl, Carbide (257-2969)
- OSG Chucking Reamer, 10mm, 4 Fl, 1.00mm Shank (300-0433)
- OSG Chucking Reamer, 35mm, 6 Fl, 9.53mm Shank (300-4449)
- OSG Chucking Reamer, 5/8 in., 4 Fl, Carbide (300-1160)
- DRILL AMERICA 1/2" Carbide Chucking Reamer (DMOR1/2)
- Osg Carbide Chucking Reamers